LENS AND DIFFUSER UNIT-BLUE LED 24VAC/DC

Item #: 0455028

Cat #: E26BBV2

UPC: 782114119419

Company wide:
0 in stock
Documents & Guides
E26, LED Light Module, Standard, 24 Vac/dc, Cluster LED with blue lens

Overview

E26, LED Light Module, Standard, 24 Vac/dc, Cluster LED with blue lens

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.

Also known as: 782114119419, E26BBV2, CUTE26BBV2

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Color: Blue
Volts AC: 24
Volts DC: 24