Stack Light Module, Green, 24VAC/DC

Item #: 0455026

Cat #: E26BGV2

UPC: 782114119587

Company wide:
0 in stock
Documents & Guides
Stack Light Module, Lens: Green, Steady, 24 Volts AC/DC

Overview

Stack Light Module, Lens: Green, Steady, 24 Volts AC/DC
Also known as: 782114119587, E26BGV2, CUTE26BGV2

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Light Technology: LED
Volts DC: 24
Volts AC: 24
Color: Green
Light Technology: LED