ETN EHD3030H01 Series C F-frame mol

Item #: 0455016

Cat #: EHD3030H01

UPC: 786679073476

$ 1727.93 EA
Company wide:
0 in stock

Overview

C-H EHD3030H01 F-FRAME
Also known as: 786679073476, EHD3030H01, CUTEHD3030H01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA