EHD 3P 25A 50 DEGREE NAVAL APPL

Item #: 0455008

Cat #: EHD3025VH09

UPC: 786679041147

$ 1578.12 EA
Company wide:
0 in stock

Overview

EHD 3P 25A 50 DEGREE NAVAL APPL
Also known as: 786679041147, EHD3025VH09, CUTEHD3025VH09

Specifications

Mounting: Panel
Poles: 3
Amps: 25
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 25
Poles: 3
Interrupt Rating AC: 14 kA