ETN EHD3020H08 Series C, F-frame Mo

Item #: 0454982

Cat #: EHD3020H08

UPC: 786679020272

$ 1578.12 EA
Company wide:
0 in stock

Overview

C-H EHD3020H08 F-FRAME
Also known as: 786679020272, EHD3020H08, CUTEHD3020H08

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD12246SS item measures 12x24x6 inch with a material of Stainless 304 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

Mounting: Panel
Poles: 3
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 20
Poles: 3
Interrupt Rating AC: 14 kA