Perfectoe Thermostat Kit, White. Single Pole.

Item #: 0454975
Cat #: UCT1W
UPC: 027418660763
Call for price
Company wide:
0 in stock
Documents & Guides
Single Pole Perfectoe Field Mount Kick Space Heater Thermostat Kit, 120/240/208V, 25A, Color: White. Compatible with: Cadet Perfectoe Space Heaters. Cadet Part #: 66076 *Cadet Part # 66076*

Overview

Single Pole Perfectoe Field Mount Kick Space Heater Thermostat Kit, 120/240/208V, 25A, Color: White. Compatible with: Cadet Perfectoe Space Heaters. Cadet Part #: 66076 *Cadet Part # 66076*
Single pole (2 wire) thermostat kit for built-in control of the Perfectoe (UC) series heaters.
Also known as: 027418660763, UCT1W, CDTUCT1W

Specifications

Volts AC: 120, 240, 208
Poles: 1
Amps: 25
Color: White
Family / Style: Perfectoe
Volts AC: 120, 240, 208
Amps: 25
Family / Style: Perfectoe
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)