ETN EHD3015H01 Series C F-frame mol

Item #: 0454949

Cat #: EHD3015H01

UPC: 786679073452

$ 2036.75 EA
Company wide:
0 in stock

Overview

C-H EHD3015H01 F-FRAME
Also known as: 786679073452, EHD3015H01, CUTEHD3015H01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA