6 AWG, 19-Strand, Red, MTW, 500'

Item #: 0454829

Cat #: 6MTWSTRREDX500

UPC: 029892260651

$ 2.83 FT
Company wide:
0 in stock
Documents & Guides
6 AWG, 19-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.

Overview

6 AWG, 19-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892260651, 6MTWSTRREDX500

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded