EHD 2P 20A W/AL SW 1A1B RH

Item #: 0454812

Cat #: EHD2020B06

UPC: 786679051115

$ 1697.02 EA
Company wide:
0 in stock

Overview

EHD 2P 20A W/AL SW 1A1B RH
Also known as: 786679051115, EHD2020B06, CUTEHD2020B06

Specifications

Mounting: Panel
Poles: 2
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 20
Poles: 2
Interrupt Rating AC: 14 kA