ETN EHD2010WD01 2P EHD 10A W/ KPR1A

Item #: 0454794

Cat #: EHD2010WD01

UPC: 786685896267

$ 1436.08 EA
Company wide:
0 in stock

Overview

C-H EHD2010WD01 F-FRAME
Also known as: 786685896267, EHD2010WD01, CUTEHD2010WD01

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 10
Poles: 2
Interrupt Rating AC: 14 kA