ETN EHD1100L Series C F-frame molde

Item #: 0454788

Cat #: EHD1100L

UPC: 786679398401

$ 682.50 EA
Company wide:
0 in stock

Overview

C-H EHD1100L F-FRAME
Also known as: 786679398401, EHD1100L, CUTEHD1100L

Specifications

Mounting: Panel
Volts AC: 480, 240
Amps: 100
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 14 kA
Volts AC: 480, 240
Poles: 1