ETN EHD1090L Series C F-frame molde

Item #: 0454786

Cat #: EHD1090L

UPC: 786679050620

$ 682.50 EA
Company wide:
0 in stock

Overview

C-H EHD1090L F-FRAME
Also known as: 786679050620, EHD1090L, CUTEHD1090L

Specifications

Mounting: Panel
Volts AC: 480, 240
Poles: 1
Amps: 90
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Volts AC: 480, 240
Amps: 90