ETN EHD1080L Series C F-frame molde

Item #: 0454785

Cat #: EHD1080L

UPC: 786679050637

$ 682.50 EA
Company wide:
0 in stock

Overview

C-H EHD1080L F-FRAME
Also known as: 786679050637, EHD1080L, CUTEHD1080L

Specifications

Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 80
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 80