ETN EHD1070L Series C F-frame molde

Item #: 0454783

Cat #: EHD1070L

UPC: 786679157008

$ 682.50 EA
Company wide:
0 in stock

Overview

C-H EHD1070L F-FRAME
Also known as: 786679157008, EHD1070L, CUTEHD1070L

Specifications

Mounting: Panel
Volts AC: 480, 240
Amps: 70
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 14 kA
Volts AC: 480, 240
Poles: 1