ETN EHD1050L Series C F-frame molde

Item #: 0454780

Cat #: EHD1050L

UPC: 786679156902

$ 370.61 EA
Company wide:
0 in stock

Overview

C-H EHD1050L F-FRAME
Also known as: 786679156902, EHD1050L, CUTEHD1050L

Specifications

Mounting: Panel
Volts AC: 480, 240
Poles: 1
Amps: 50
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Volts AC: 480, 240
Amps: 50