ETN EHD1045L Series C F-frame molde

Item #: 0454778

Cat #: EHD1045L

UPC: 786679098103

$ 370.61 EA
Company wide:
0 in stock

Overview

C-H EHD1045L F-FRAME
Also known as: 786679098103, EHD1045L, CUTEHD1045L

Specifications

Mounting: Panel
Volts AC: 480, 240
Amps: 45
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 45
Interrupt Rating AC: 14 kA
Volts AC: 480, 240
Poles: 1