ETN EHD1035L Series C F-frame molde

Item #: 0454775

Cat #: EHD1035L

UPC: 786679007761

$ 359.79 EA
Company wide:
0 in stock

Overview

C-H EHD1035L F-FRAME
Also known as: 786679007761, EHD1035L, CUTEHD1035L

Specifications

Mounting: Panel
Amps: 35
Volts AC: 480, 277
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480, 277
Interrupt Rating AC: 14 kA
Amps: 35
Poles: 1