Repair Coupling, 1" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 0454759

Cat #: 1PCPREPAIR

UPC:

Company wide:
0 in stock
Repair Coupling, 1 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 1 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 1PCPREPAIR

Specifications

Diameter: 1 in
Length: 12 in
Material: PVC
Diameter: 1 in
Material: PVC
Length: 12 in