Color-Keyed 1-Hole Compression Lug, 1 AWG Copper Conductor, Die Cod

Item #: 0454742

Cat #: 54147

UPC: 786210541471

$ 19.64 EA
Company wide:
55 in stock
Color-Keyed 1-Hole Compression Lug, 1 AWG Copper Conductor, Die Code: 37, 5/16 IN Stud, Copper

Overview

Color-Keyed 1-Hole Compression Lug, 1 AWG Copper Conductor, Die Code: 37, 5/16 IN Stud, Copper

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541471, 54147, THB54147

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1