2
more

15A, 1P, 277V, 125VDC, Type EHD, 14 kAIC CB
Item #: 0454738
Cat #: EHD1015BP10
UPC: 786679094860
$ 359.79 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
15 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679094860, EHD1015BP10, CUTEHD1015BP10
Specifications
| Mounting: | Panel |
| Poles: | 1 |
| Amps: | 15 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Amps: | 15 |
| Poles: | 1 |
| Interrupt Rating AC: | 14 kA |