
Electronic Ballast, Fluorescent, T8, 2-Lamp, 14W, 277V
Item #: 0454736
Cat #: WH2-277-C
UPC: 872180100142
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 14, 277 Volt, Lamp Type: F14T8
Overview
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 14, 277 Volt, Lamp Type: F14T8
WorkHorse ballasts are expertly designed for maximum versatility. 10 base models operate 132 lamps in 860 combinations, so a contractor or electrician who carries WorkHorse ballasts can handle any situation without leaving the job site.
Also known as: 872180100142, WH2-277-C, FULWH2277C
Specifications
| Type: | Instant Start, Electronic |
| Shape: | T5 (Tubular) |
| Wattage: | 28, 21, 14 |
| Volts AC: | 277 |
| Type: | Instant Start, Electronic |
| Wattage: | 28, 21, 14 |
| Shape: | T5 (Tubular) |
| Volts AC: | 277 |