ETN EHD1010WD01 1P EHD 10A W/ KPR1A

Item #: 0454735

Cat #: EHD1010WD01

UPC: 786685896250

$ 534.27 EA
Company wide:
0 in stock

Overview

C-H EHD1010WD01 F-FRAME
Also known as: 786685896250, EHD1010WD01, CUTEHD1010WD01

Specifications

Mounting: Panel
Amps: 10
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Amps: 10
Interrupt Rating AC: 14 kA