ETN BAB3090HT Quicklag Industrial T

Item #: 0454732

Cat #: BAB3090HT

UPC: 782114985830

$ 1787.26 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB3090HT BOLT-ON BRKR

Overview

C-H BAB3090HT BOLT-ON BRKR
Also known as: 782114985830, BAB3090HT, CUTBAB3090HT

Specifications

Poles: 3
Amps: 90
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 90
Mounting: Bolt On