ETN BAB3080HV Quicklag Industrial T

Item #: 0454731

Cat #: BAB3080HV

UPC: 782114985861

$ 1924.26 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB3080HV BOLT-ON BRKR

Overview

C-H BAB3080HV BOLT-ON BRKR
Also known as: 782114985861, BAB3080HV, CUTBAB3080HV

Specifications

Poles: 3
Amps: 80
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 80
Mounting: Bolt On