Elbow Cover, 1-3/4", Ivory

Item #: 0454729

Cat #: 250-03254

UPC: 089306160243

$ 3.21 EA
Company wide:
0 in stock
Documents & Guides
Elbow Cover, 1-3/4", 1" Bend Radius, PVC, Ivory

Overview

Elbow Cover, 1-3/4", 1" Bend Radius, PVC, Ivory

HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSR surface raceway systems can be used to route a variety of communication cable, including high speed UTP and fiber optic cable.

Also known as: 089306160243, 250-03254, TYNTSR3I251

Specifications

Color: Ivory
Color: Ivory