ETN BAB3060HT Quicklag Industrial T

Item #: 0454726

Cat #: BAB3060HT

UPC: 786679039700

$ 1068.12 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB3060HT BOLT-ON BRKR

Overview

C-H BAB3060HT BOLT-ON BRKR
Also known as: 786679039700, BAB3060HT, CUTBAB3060HT

Specifications

Poles: 3
Volts AC: 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On