55A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 0454725

Cat #: BAB3055H

UPC: 786679152454

$ 1055.23 EA
Company wide:
0 in stock
Documents & Guides
55 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC.

Overview

55 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC.
Also known as: 786679152454, BAB3055H, CUTBAB3055H

Specifications

Poles: 3
Amps: 55
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 55
Mounting: Bolt On