ETN BAB3045HF Quicklag Industrial T

Item #: 0454724

Cat #: BAB3045HF

UPC: 782114991176

$ 1228.60 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB3045HF BOLT-ON BRKR

Overview

C-H BAB3045HF BOLT-ON BRKR
Also known as: 782114991176, BAB3045HF, CUTBAB3045HF

Specifications

Poles: 3
Amps: 45
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 45
Mounting: Bolt On