ETN BAB3040HT Quicklag Industrial T

Item #: 0454723

Cat #: BAB3040HT

UPC: 786679303443

$ 650.47 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB3040HT BOLT-ON BRKR

Overview

C-H BAB3040HT BOLT-ON BRKR
Also known as: 786679303443, BAB3040HT, CUTBAB3040HT

Specifications

Poles: 3
Amps: 40
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 40
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)