ETN BAB3025HT Quicklag Industrial T

Item #: 0454721

Cat #: BAB3025HT

UPC: 782114164228

$ 1301.40 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB3025HT BOLT-ON BRKR

Overview

C-H BAB3025HT BOLT-ON BRKR
Also known as: 782114164228, BAB3025HT, CUTBAB3025HT

Specifications

Poles: 3
Amps: 25
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 25
Mounting: Bolt On