ETN BAB3015HT Quicklag Industrial T

Item #: 0454720

Cat #: BAB3015HT

UPC: 786679303191

$ 1183.68 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB3015HT BOLT-ON BRKR

Overview

C-H BAB3015HT BOLT-ON BRKR
Also known as: 786679303191, BAB3015HT, CUTBAB3015HT

Specifications

Poles: 3
Amps: 15
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 15
Mounting: Bolt On