ETN BAB2070HS Quicklag Industrial T

Item #: 0454719

Cat #: BAB2070HS

UPC: 782116072583

$ 1534.70 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2070HS BOLT-ON BRKR

Overview

C-H BAB2070HS BOLT-ON BRKR
Also known as: 782116072583, BAB2070HS, CUTBAB2070HS

Specifications

Poles: 2
Amps: 70
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 70
Mounting: Bolt On