ETN BAB2060HT Quicklag Industrial T

Item #: 0454716

Cat #: BAB2060HT

UPC: 782116032129

$ 1095.91 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2060HT BOLT-ON BRKR

Overview

C-H BAB2060HT BOLT-ON BRKR
Also known as: 782116032129, BAB2060HT, CUTBAB2060HT

Specifications

Poles: 2
Volts AC: 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On