ETN BAB2050HV Quicklag Industrial T

Item #: 0454714

Cat #: BAB2050HV

UPC: 782113534572

$ 1108.74 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2050HV BOLT-ON BRKR

Overview

C-H BAB2050HV BOLT-ON BRKR
Also known as: 782113534572, BAB2050HV, CUTBAB2050HV

Specifications

Poles: 2
Volts AC: 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On