ETN BAB2050HT Quicklag Industrial T

Item #: 0454713

Cat #: BAB2050HT

UPC: 782116079704

$ 926.81 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2050HT BOLT-ON BRKR

Overview

C-H BAB2050HT BOLT-ON BRKR
Also known as: 782116079704, BAB2050HT, CUTBAB2050HT

Specifications

Poles: 2
Volts AC: 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On