ETN BAB2045HT Quicklag Industrial T

Item #: 0454712

Cat #: BAB2045HT

UPC: 782114164204

$ 978.19 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2045HT BOLT-ON BRKR

Overview

C-H BAB2045HT BOLT-ON BRKR
Also known as: 782114164204, BAB2045HT, CUTBAB2045HT

Specifications

Poles: 2
Amps: 45
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 45
Mounting: Bolt On