Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 0454711

Cat #: BAB2045H

UPC: 786679152430

$ 920.41 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2045H BOLT-ON BRKR

Overview

C-H BAB2045H BOLT-ON BRKR
Also known as: 786679152430, BAB2045H, CUTBAB2045H

Specifications

Poles: 2
Amps: 45
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 45
Mounting: Bolt On