ETN BAB2035H Quicklag Industrial Th

Item #: 0454704

Cat #: BAB2035H

UPC: 786679152423

$ 757.75 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2035H BOLT-ON BRKR

Overview

C-H BAB2035H BOLT-ON BRKR
Also known as: 786679152423, BAB2035H, CUTBAB2035H

Specifications

Amps: 35
Poles: 2
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On