ETN BAB2030HT Quicklag Industrial T

Item #: 0454697

Cat #: BAB2030HT

UPC: 782114288030

$ 239.87 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
C-H BAB2030HT BOLT-ON BRKR

Overview

C-H BAB2030HT BOLT-ON BRKR
Also known as: 782114288030, BAB2030HT, CUTBAB2030HT

Specifications

Poles: 2
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On