ETN BAB2025HV Quicklag Industrial T

Item #: 0454695

Cat #: BAB2025HV

UPC: 782113534565

$ 1044.53 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2025HV BOLT-ON BRKR

Overview

C-H BAB2025HV BOLT-ON BRKR
Also known as: 782113534565, BAB2025HV, CUTBAB2025HV

Specifications

Poles: 2
Amps: 25
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 25
Mounting: Bolt On