ETN BAB2025HT Quicklag Industrial T

Item #: 0454694

Cat #: BAB2025HT

UPC: 782114164136

$ 879.71 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2025HT BOLT-ON BRKR

Overview

C-H BAB2025HT BOLT-ON BRKR
Also known as: 782114164136, BAB2025HT, CUTBAB2025HT

Specifications

Poles: 2
Amps: 25
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 25
Mounting: Bolt On