ETN BAB2020HT Quicklag Industrial T

Item #: 0454693

Cat #: BAB2020HT

UPC: 786679202210

$ 899.00 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2020HT BOLT-ON BRKR

Overview

C-H BAB2020HT BOLT-ON BRKR
Also known as: 786679202210, BAB2020HT, CUTBAB2020HT

Specifications

Poles: 2
Amps: 20
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On