ETN BAB2015HT Quicklag Industrial T

Item #: 0454691

Cat #: BAB2015HT

UPC: 786679202180

$ 899.00 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2015HT BOLT-ON BRKR

Overview

C-H BAB2015HT BOLT-ON BRKR
Also known as: 786679202180, BAB2015HT, CUTBAB2015HT

Specifications

Poles: 2
Amps: 15
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 15
Mounting: Bolt On