ETN BAB2010HT Quicklag Industrial T

Item #: 0454688

Cat #: BAB2010HT

UPC: 786679369265

$ 926.81 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB2010HT BOLT-ON BRKR

Overview

C-H BAB2010HT BOLT-ON BRKR
Also known as: 786679369265, BAB2010HT, CUTBAB2010HT

Specifications

Poles: 2
Amps: 10
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: Bolt On