5A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On

Item #: 0454687

Cat #: BAB2005

UPC: 782114164105

$ 483.74 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

5 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 782114164105, BAB2005, CUTBAB2005

Specifications

Poles: 2
Amps: 5
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 5
Interrupt Rating AC: 10 kA