ETN BAB1100V Quicklag Industrial Th

Item #: 0454685

Cat #: BAB1100V

UPC: 786685444215

$ 599.33 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB1100V BOLT-ON BRKR

Overview

C-H BAB1100V BOLT-ON BRKR
Also known as: 786685444215, BAB1100V, CUTBAB1100V

Specifications

Volts AC: 120, 240
Amps: 100
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Bolt On