55A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 0454684

Cat #: BAB1055

UPC: 786679301555

$ 165.89 EA
Company wide:
0 in stock
Documents & Guides
55 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

55 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 786679301555, BAB1055, CUTBAB1055

Specifications

Amps: 55
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 55
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On