ETN BAB1030T Quicklag Industrial Th

Item #: 0454683

Cat #: BAB1030T

UPC: 782114288016

$ 170.17 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB1030T BOLT-ON BRKR

Overview

C-H BAB1030T BOLT-ON BRKR
Also known as: 782114288016, BAB1030T, CUTBAB1030T

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On