ETN BAB1020T Quicklag Industrial Th

Item #: 0454682

Cat #: BAB1020T

UPC: 782114288009

$ 361.72 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB1020T BOLT-ON BRKR

Overview

C-H BAB1020T BOLT-ON BRKR
Also known as: 782114288009, BAB1020T, CUTBAB1020T

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On