6A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 0454679

Cat #: BAB1006

UPC: 782114319963

$ 293.24 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

6 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 782114319963, BAB1006, CUTBAB1006

Specifications

Amps: 6
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 6
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On